
Timing G BELT - XL PITCH T-BELTS L=28.0in P=0.20in W=2.0in
Mfr # 280XL200
Zoro # G011087691
product price:Â $44.75
/eaKey Features
Top Width
2 in
Pitch
0.2 in
Number of Teeth
140
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
280XL200
Zoro #
G011087691
UPC #
746041149208
Country of Origin
Spain
Dimensions
Top Width
2 in
Outside Length
28 in
Details
Pitch
0.2 in
Number of Teeth
140
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.