Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=29.0in P=0.20in W=0.50in
Mfr # 290XL050
Zoro # G311089869
product price:Â $10.55
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
145
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
290XL050
Zoro #
G311089869
UPC #
746041149550
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
29 in
Belt Trade Size
XL
Pitch Length
29 in
Details
Pitch
0.2 in
Number of Teeth
145
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Industry Number
290XL050
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.