
Timing G BELT - XL PITCH T-BELTS L=31.0in P=0.20in W=0.56in
Mfr # 310XL056
Zoro # G511087924
product price:Â $10.95
/eaKey Features
Top Width
0.56 in
Pitch
0.2 in
Number of Teeth
155
Belt Material
Polycholoroprene
Outside Length
31 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310XL056
Zoro #
G511087924
UPC #
746041447649
Country of Origin
Spain
Dimensions
Top Width
0.56 in
Outside Length
31 in
Belt Trade Size
XL
Pitch Length
31 in
Details
Pitch
0.2 in
Number of Teeth
155
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Industry Number
310XL056
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.