
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=31.6in P=0.20in W=0.31in
Mfr # 316XL031
Zoro # G511089935
product price:Â $8.19
/eaKey Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
158
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316XL031
Zoro #
G511089935
UPC #
746041150884
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
31.6 in
Belt Trade Size
XL
Pitch Length
31.6 in
Details
Pitch
0.2 in
Number of Teeth
158
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Location
One Side
Industry Number
316XL031
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.