Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=31.6in P=0.20in W=1.0in
Mfr # 316XL100
Zoro # G911090005
product price:Â $19.79
/eaKey Features
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Outside Length
31.6 in
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
316XL100
Zoro #
G911090005
UPC #
746041150921
Country of Origin
Spain
Dimensions
Outside Length
31.6 in
Top Width
1 in
Belt Trade Size
XL
Pitch Length
31.6 in
Details
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Number of Teeth
158
Application
General Industry
Industry Number
316XL100
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.