
Timing G BELT - XL PITCH T-BELTS L=32.0in P=0.20in W=0.25in
Mfr # 320XL025
Zoro # G211087026
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Top Width
0.25 in
Pitch
0.2 in
Number of Teeth
160
Belt Material
Chloroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320XL025
Zoro #
G211087026
UPC #
746041151140
Country of Origin
Spain
Dimensions
Top Width
0.25 in
Outside Length
32 in
Details
Pitch
0.2 in
Number of Teeth
160
Belt Material
Chloroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.