Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1750mm L
Mfr # 200G14M1750
Zoro # G806118661
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Number of Teeth
125
Belt Material
HNBR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200G14M1750
Zoro #
G806118661
UPC #
34494092548
Country of Origin
United States
Dimensions
Belt Trade Size
14M
Top Width
20 mm
Pitch Length
1,750 mm
Details
Item
Timing Belt
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Number of Teeth
125
Belt Material
HNBR
Industry Number
200G14M1750
Tooth Shape
Curvilinear
Maximum Operating Temperature
120 Degrees C
Pitch
14 mm
Belt Series
GigaTorque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.