
Timing G BELT - XL PITCH T-BELTS L=32.0in P=0.20in W=0.37in
Mfr # 320XL037
Zoro # G811087020
product price:Â $9.55
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320XL037
Zoro #
G811087020
UPC #
746041151164
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
32 in
Details
Pitch
0.2 in
Number of Teeth
160
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.