Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=32.0in P=0.20in W=2.50in
Mfr # 320XL250
Zoro # G111086846
product price:Â $53.99
/eaKey Features
Top Width
2.5 in
Pitch
0.2 in
Number of Teeth
160
Belt Material
Polycholoroprene
Outside Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320XL250
Zoro #
G111086846
UPC #
746041151218
Country of Origin
Spain
Dimensions
Top Width
2.5 in
Outside Length
32 in
Pitch Length
32 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
160
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Industry Number
320XL250
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.