
Timing G BELT - XL PITCH T-BELTS L=32.2in P=0.20in W=0.37in
Mfr # 322XL037
Zoro # G411086645
product price:Â $9.45
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
161
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
322XL037
Zoro #
G411086645
UPC #
746041151492
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
32.2 in
Belt Trade Size
XL
Pitch Length
32.2 in
Details
Pitch
0.2 in
Number of Teeth
161
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
322XL037
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.