
Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=0.25in
Mfr # 330XL025
Zoro # G311089814
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Top Width
0.25 in
Pitch
0.2 in
Number of Teeth
165
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330XL025
Zoro #
G311089814
UPC #
746041151775
Country of Origin
China
Dimensions
Top Width
0.25 in
Outside Length
33 in
Details
Pitch
0.2 in
Number of Teeth
165
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.