
Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=0.31in
Mfr # 330XL031
Zoro # G911089757
product price:Â $8.35
/eaKey Features
Belt Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330XL031
Zoro #
G911089757
UPC #
746041151782
Country of Origin
China
Dimensions
Outside Length
33 in
Top Width
0.31 in
Details
Belt Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.2 in
Application
General Industry
Number of Teeth
165
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.