Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=0.44in

  • Mfr # 330XL044

  • Zoro # G511090207


product price:  $11.95
/ea

Key Features

Number of Teeth - Timing Belts
165
Width - Timing Belts
0.44 in
For Use With
General Industry
V-Belt Section
XL
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330XL044
Zoro #
G511090207
UPC #
746041151805
Country of Origin
China

Dimensions

Width - Timing Belts
0.44 in
Outside Length
33 in

Details

Number of Teeth - Timing Belts
165
For Use With
General Industry
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Material
Chloroprene
Pitch
0.2 in
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.