Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=3.25in

  • Mfr # 330XL325

  • Zoro # G911086961


product price:  $66.99
/ea

Key Features

Belt Material
Polycholoroprene
Outside Length
33 in
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330XL325
Zoro #
G911086961
UPC #
746041151904
Country of Origin
China

Dimensions

Outside Length
33 in
Top Width
3.25 in
Pitch Length
33 in
Belt Trade Size
XL

Details

Belt Material
Polycholoroprene
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
165
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
330XL325
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.