Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=4.75in

  • Mfr # 330XL475

  • Zoro # G311086745


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Top Width
4.75 in
Pitch
0.2 in
Number of Teeth
165
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330XL475
Zoro #
G311086745
UPC #
746041151935
Country of Origin
China

Dimensions

Top Width
4.75 in
Outside Length
33 in

Details

Pitch
0.2 in
Number of Teeth
165
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.