Timing G BELT - XL PITCH T-BELTS L=34.4in P=0.20in W=0.37in

  • Mfr # 344XL037

  • Zoro # G011087967


product price:  $9.89
/ea

Key Features

Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
172
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
344XL037
Zoro #
G011087967
UPC #
746041152154
Country of Origin
Spain

Dimensions

Top Width
0.37 in
Outside Length
34.4 in

Details

Pitch
0.2 in
Number of Teeth
172
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.