
Timing G BELT - XL PITCH T-BELTS L=34.4in P=0.20in W=0.82in
Mfr # 344XL082
Zoro # G211087934
product price:Â $21.55
/eaKey Features
Number of Teeth - Timing Belts
172
Width - Timing Belts
0.82 in
Material
Chloroprene
Outside Length
34.4 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
344XL082
Zoro #
G211087934
UPC #
746041152185
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.82 in
Outside Length
34.4 in
Details
Number of Teeth - Timing Belts
172
Material
Chloroprene
For Use With
General Industry
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.2 in
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.