Timing G BELT - XL PITCH T-BELTS L=34.8in P=0.20in W=7.82in

  • Mfr # 348XL782

  • Zoro # G411088960


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Top Width
7.82 in
Pitch
0.2 in
Number of Teeth
174
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
348XL782
Zoro #
G411088960
UPC #
746041488703
Country of Origin
Spain

Dimensions

Top Width
7.82 in
Outside Length
34.8 in

Details

Pitch
0.2 in
Number of Teeth
174
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.