Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=35.20in P=0.20in W=0.37in
Mfr # 352XL037
Zoro # G711089940
product price:Â $10.15
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
352XL037
Zoro #
G711089940
UPC #
746041152857
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
35.2 in
Belt Trade Size
XL
Pitch Length
35.2 in
Details
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
352XL037
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.