
Timing G BELT - XL PITCH T-BELTS L=35.20in P=0.20in W=12.0in
Mfr # 352XL12.00
Zoro # G311089791
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Top Width
0.12 in
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
352XL12.00
Zoro #
G311089791
UPC #
746041152925
Country of Origin
China
Dimensions
Top Width
0.12 in
Outside Length
35.2 in
Belt Trade Size
XL
Pitch Length
35.2 in
Details
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Industry Number
352XL12.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.