
Timing G BELT - XL PITCH T-BELTS L=35.20in P=0.20in W=9.5in
Mfr # 352XL950
Zoro # G411090024
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Top Width
9.5 in
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
352XL950
Zoro #
G411090024
UPC #
746041418915
Country of Origin
China
Dimensions
Top Width
9.5 in
Outside Length
35.2 in
Pitch Length
35.2 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
176
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Industry Number
352XL950
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.