
Timing G BELT - XL PITCH T-BELTS L=36.4in P=0.20in W=0.31in
Mfr # 364XL031
Zoro # G111092021
product price:Â $8.79
/eaKey Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
364XL031
Zoro #
G111092021
UPC #
746041153380
Country of Origin
China
Dimensions
Top Width
0.31 in
Outside Length
36.4 in
Pitch Length
36.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Industry Number
364XL031
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.