
Timing G BELT - XL PITCH T-BELTS L=36.4in P=0.20in W=0.39in
Mfr # 364XL039
Zoro # G611091890
product price:Â $11.19
/eaKey Features
Top Width
0.39 in
Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
364XL039
Zoro #
G611091890
UPC #
746041453510
Country of Origin
China
Dimensions
Top Width
0.39 in
Outside Length
36.4 in
Belt Trade Size
XL
Pitch Length
36.4 in
Details
Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
364XL039
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.