
Timing G BELT - XL PITCH T-BELTS L=36.4in P=0.20in W=1.0in
Mfr # 364XL100
Zoro # G611092064
product price:Â $26.85
/eaKey Features
Belt Material
Chloroprene
Banded Belt
Timing Belt
Outside Length
36.4 in
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364XL100
Zoro #
G611092064
UPC #
746041153427
Country of Origin
China
Dimensions
Outside Length
36.4 in
Top Width
1 in
Details
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Pitch
0.2 in
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
182
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.