
Timing G BELT - XL PITCH T-BELTS L=38.0in P=0.20in W=0.37in
Mfr # 380XL037
Zoro # G611089781
product price:Â $8.55
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
190
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
380XL037
Zoro #
G611089781
UPC #
746041154097
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
38 in
Belt Trade Size
XL
Pitch Length
38 in
Details
Pitch
0.2 in
Number of Teeth
190
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Industry Number
380XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.