Timing G BELT - XL PITCH T-BELTS L=39.0in P=0.20in W=4.25in

  • Mfr # 390XL425

  • Zoro # G411091809


product price:  $97.45
/ea

Key Features

Top Width
4.25 in
Pitch
0.2 in
Number of Teeth
195
Belt Material
Polycholoroprene
V-Belt Section
XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390XL425
Zoro #
G411091809
UPC #
746041154844
Country of Origin
Spain

Dimensions

Top Width
4.25 in
Outside Length
39 in
Pitch Length
39 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
195
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
390XL425
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.