
Timing G BELT - XL PITCH T-BELTS L=39.0in P=0.20in W=6.0in
Mfr # 390XL600
Zoro # G111091741
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Top Width
6 in
Pitch
0.2 in
Number of Teeth
195
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
390XL600
Zoro #
G111091741
UPC #
746041154851
Country of Origin
Spain
Dimensions
Top Width
6 in
Outside Length
39 in
Belt Trade Size
XL
Pitch Length
39 in
Details
Pitch
0.2 in
Number of Teeth
195
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
390XL600
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.