Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=39.2in P=0.20in W=0.31in
Mfr # 392XL031
Zoro # G111091833
product price:Â $7.49
/eaKey Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
392XL031
Zoro #
G111091833
UPC #
746041154875
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
39.2 in
Pitch Length
39.2 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Industry Number
392XL031
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.