
Timing G BELT - XL PITCH T-BELTS L=39.2in P=0.20in W=0.75in
Mfr # 392XL075
Zoro # G711091820
product price:Â $21.69
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
392XL075
Zoro #
G711091820
UPC #
746041380090
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
39.2 in
Pitch Length
39.2 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
392XL075
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.