
Timing G BELT - XL PITCH T-BELTS L=39.2in P=0.20in W=3.75in
Mfr # 392XL2.375
Zoro # G711091790
product price:Â $58.25
/eaKey Features
Top Width
2.375 in
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
392XL2.375
Zoro #
G711091790
UPC #
746041154912
Country of Origin
Spain
Dimensions
Top Width
2.375 in
Outside Length
39.2 in
Pitch Length
39.2 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Industry Number
392XL2.375
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.