Timing G BELT - XL PITCH T-BELTS L=45.0in P=0.20in W=0.50in

  • Mfr # 450XL050

  • Zoro # G011092114


product price:  $25.19
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
225
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450XL050
Zoro #
G011092114
UPC #
746041157081
Country of Origin
China

Dimensions

Top Width
0.5 in
Outside Length
45 in
Pitch Length
45 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
225
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
450XL050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.