
Timing G BELT - XL PITCH T-BELTS L=46.0in P=0.20in W=0.75in
Mfr # 460XL075
Zoro # G611096192
product price:Â $22.99
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
230
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460XL075
Zoro #
G611096192
UPC #
746041157197
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
46 in
Belt Trade Size
XL
Pitch Length
46 in
Details
Pitch
0.2 in
Number of Teeth
230
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Belt Coating
Nylon
Industry Number
460XL075
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.