Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=49.0in P=0.20in W=0.75in
Mfr # 490XL075
Zoro # G811093090
product price:Â $25.19
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490XL075
Zoro #
G811093090
UPC #
746041158057
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
49 in
Pitch Length
49 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
490XL075
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.