
Timing G BELT - XL PITCH T-BELTS L=7.0in P=0.20in W=10.0in
Mfr # 70XL1000
Zoro # G411091892
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Standards
ARPM IP-24
Outside Length
7 in
Pitch
0.2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70XL1000
Zoro #
G411091892
UPC #
746041415822
Country of Origin
Spain
Dimensions
Outside Length
7 in
Top Width
10 in
Details
Belt Material
Chloroprene
Standards
ARPM IP-24
Pitch
0.2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Number of Teeth
35
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.