Timing G BELT - XL PITCH T-BELTS L=8.0in P=0.20in W=0.70in

  • Mfr # 80XL070

  • Zoro # G811089888


product price:  $11.55
/ea

Key Features

Outside Length
8 in
V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80XL070
Zoro #
G811089888
UPC #
746041164225
Country of Origin
Spain

Dimensions

Outside Length
8 in
Top Width
0.7 in

Details

V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Belt Material
Chloroprene
Application
General Industry
Number of Teeth
40

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.