Timing G BELT - XL PITCH T-BELTS L=8.0in P=0.20in W=0.83in

  • Mfr # 80XL083

  • Zoro # G111090744


product price:  $14.15
/ea

Key Features

Pitch
0.2 in
Outside Length
8 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80XL083
Zoro #
G111090744
UPC #
746041455545
Country of Origin
Spain

Dimensions

Outside Length
8 in
Top Width
0.83 in

Details

Pitch
0.2 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Number of Teeth
40
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.