Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=8.0in P=0.20in W=1.25in
Mfr # 80XL125
Zoro # G911091095
product price:Â $20.35
/eaKey Features
Belt Trade Size
XL
Industry Number
80XL125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80XL125
Zoro #
G911091095
UPC #
746041378813
Country of Origin
Spain
Dimensions
Belt Trade Size
XL
Top Width
1.25 in
Pitch Length
8 in
Outside Length
8 in
Details
Item
Timing Belt
Industry Number
80XL125
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
40
Belt Material
Polycholoroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.