Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=8.0in P=0.20in W=2.0in
Mfr # 80XL200
Zoro # G511091181
product price:Â $32.95
/eaKey Features
Belt Trade Size
XL
Industry Number
80XL200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80XL200
- Zoro #
- G511091181
- UPC #
- 746041164287
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- XL
- Top Width
- 2 in
- Pitch Length
- 8 in
- Outside Length
- 8 in
Details
- Item
- Timing Belt
- Industry Number
- 80XL200
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 40
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial
- Banded Belt
- Timing Belt
- Temp. Range
- -13 Degrees F to 176 Degrees F
- V-Belt Section
- XL
- Standards
- ARPM IP-24
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.