Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=8.8in P=0.20in W=0.37in
Mfr # 88XL037
Zoro # G011090813
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
44
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
88XL037
Zoro #
G011090813
UPC #
746041165239
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
8.8 in
Pitch Length
8.8 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
44
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
88XL037
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.