
Timing G BELT - XL PITCH T-BELTS L=8.8in P=0.20in W=0.60in
Mfr # 88XL060
Zoro # G611090770
product price:Â $10.85
/eaKey Features
Top Width
0.6 in
Pitch
0.2 in
Number of Teeth
44
Belt Material
Chloroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
88XL060
Zoro #
G611090770
UPC #
746041456856
Country of Origin
China
Dimensions
Top Width
0.6 in
Outside Length
8.8 in
Details
Pitch
0.2 in
Number of Teeth
44
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.