
Timing G BELT - XL PITCH T-BELTS L=9.0in P=0.20in W=5.0in
Mfr # 90XL500
Zoro # G111090959
product price:Â $72.15
/eaKey Features
Top Width
5 in
Pitch
0.2 in
Number of Teeth
45
Belt Material
Chloroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90XL500
Zoro #
G111090959
UPC #
746041453312
Country of Origin
Spain
Dimensions
Top Width
5 in
Outside Length
9 in
Details
Pitch
0.2 in
Number of Teeth
45
Belt Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.