Timing G BELT - XL PITCH T-BELTS L=9.4in P=0.20in W=0.31in

  • Mfr # 94XL031

  • Zoro # G111093769


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
Outside Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94XL031
Zoro #
G111093769
UPC #
746041165871
Country of Origin
China

Dimensions

Top Width
0.31 in
Outside Length
9.4 in
Belt Trade Size
XL
Pitch Length
9.4 in

Details

Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Industry Number
94XL031
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.