
Timing G BELT - XL PITCH T-BELTS L=9.4in P=0.20in W=0.37in
Mfr # 94XL037
Zoro # G011093777
product price:Â $5.25
/ea
Sold in multiples of 2 for $10.50
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
47
Belt Material
Chloroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94XL037
Zoro #
G011093777
UPC #
746041165888
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
9.4 in
Details
Pitch
0.2 in
Number of Teeth
47
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.