
Timing G BELT - XL PITCH T-BELTS L=9.4in P=0.20in W=0.50in
Mfr # 94XL050
Zoro # G311093866
product price:Â $12.00
/ea
Sold in multiples of 2 for $24.00
Key Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94XL050
Zoro #
G311093866
UPC #
746041165895
Country of Origin
China
Dimensions
Top Width
0.5 in
Outside Length
9.4 in
Belt Trade Size
XL
Pitch Length
9.4 in
Details
Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
94XL050
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.