
Timing G BELT - XL PITCH T-BELTS L=9.4in P=0.20in W=0.75in
Mfr # 94XL075
Zoro # G411093865
product price:Â $13.19
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
47
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94XL075
Zoro #
G411093865
UPC #
746041165901
Country of Origin
China
Dimensions
Top Width
0.75 in
Outside Length
9.4 in
Details
Pitch
0.2 in
Number of Teeth
47
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.