Shop MEGADYNE
See all product information
Create Account
Trapezoidal Timing Belt, Polychloroprene, 0.20 in Pitch, LXL075
- Mfr # LXL075
- Zoro # G911083359
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Belt Trade Size
LXL
Industry Number
LXL075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXL075
- Zoro #
- G911083359
- UPC #
- 746041225605
- Country of Origin
- Spain
- Item
- Timing Belt
- Industry Number
- LXL075
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial Open Ended
- Standards
- ARPM IP-24
- Temp. Range
- -25 Degrees to 80 Degrees C
- Banded Belt
- Timing Belt;Open End
- V-Belt Section
- XL
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Dimensions
- Belt Trade Size
- LXL
- Top Width
- 0.75 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.