Trapezoidal Timing Belt, Polychloroprene, 0.38 in Pitch, LL100
- Mfr # LL100
- Zoro # G511091099
product price:Â
$
10.95
/ea
Key Features
Belt Trade Size
LL
Industry Number
LL100
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL100
- Zoro #
- G511091099
- UPC #
- 746041225483
- Country of Origin
- Spain
- Item
- Timing Belt
- Industry Number
- LL100
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch Imperial Open Ended
- V-Belt Section
- L
- Standards
- ARPM IP-24
- Temp. Range
- -25 Degrees to 80 Degrees C
- Banded Belt
- Timing Belt;Open End
- Application
- General Industry
Dimensions
- Belt Trade Size
- LL
- Top Width
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.