
Type 400/T150 Flat Belt MEGAFLAT 37.5in LONG 2.25 in WIDE
Mfr # 37.5M225
Zoro # G311099660
product price:Â $63.15
/eaKey Features
V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Outside Length
37.5 in
Top Width
2.25 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37.5M225
Zoro #
G311099660
UPC #
746041441418
Country of Origin
Italy
Dimensions
Outside Length
37.5 in
Top Width
2.25 in
Thickness
0.9 mm
Details
V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Material
Rubber
For Use With
General Industry
Temp. Range
-25 C to 80 C
Cover Material
Neoprene
Core Cord
Polyester
Standards
ARPM;ISO
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.