Type 400/T150 Flat Belt MEGAFLAT 98in LONG 1.38 in WIDE

  • Mfr # 98.0M138

  • Zoro # G311094689


product price: $80.85
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Outside Length
98 in
Top Width
1.38 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98.0M138
Zoro #
G311094689
UPC #
746041447250
Country of Origin
Italy

Dimensions

Outside Length
98 in
Top Width
1.38 in
Thickness
0.9 mm

Details

V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Material
Rubber
For Use With
General Industry
Core Cord
Polyester
Temp. Range
-25 C to 80 C
Cover Material
Neoprene
Standards
ARPM;ISO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.