
URETHANE STEEL Timing G BELT MEGAP
Mfr # 480H500US
Zoro # G711090809
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
96
Width - Timing Belts
5 in
V-Belt Section
H
Outside Length
48 in
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H500US
Zoro #
G711090809
UPC #
746041409777
Country of Origin
Italy
Dimensions
Width - Timing Belts
5 in
Outside Length
48 in
Details
Number of Teeth - Timing Belts
96
V-Belt Section
H
Material
Thermoset Polyurethane
Pitch
0.5 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.